
Modern Bright Flowers Non-Slip Area Rug 5'3'' x 7'3'' Cream
Mfr # 503CREAM5X7
Zoro # G013073036
product price:Â $77.75
/ea
Free Shipping & Returns
Key Features
Style
Modern Bright Flowers
Pattern
Floral
Material
Nylon
Shape
Rectangular
Length (In.)
87 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
503CREAM5X7
Zoro #
G013073036
UPC #
847918077928
Country of Origin
Egypt
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Length (In.)
87 in
Width (In.)
63 in
Thickness
0.2 in
Details
Color
Cream
Style
Modern Bright Flowers
Pattern
Floral
Material
Nylon
Shape
Rectangular
Features
Stain Resistant
Back Material
Latex
Stain Resistant
Yes
Includes
Area Rug
Description
Discover the perfect blend of style and practicality with Modern Bright Flowers Non-Slip Area Rug. This rug showcases a vibrant floral design that breathes life into any space, from cozy bedrooms to bustling living rooms. Crafted from high-quality nylon, it boasts enduring vibrancy and durability, especially in areas with heavy foot traffic. Safety is paramount with its non-slip latex backing, making it a secure addition to your home. With its low pile height, the rug promises easy maintenance, effortlessly fitting into your daily routine. Available in a range of sizes, it offers versatile options to complement various room sizes and designs. Whether you're looking to add a splash of color or seeking a functional, long-lasting rug, Modern Bright Flowers Area Rug is an excellent choice for any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.