
Modern Floral Circles Design 9' x 12' Multi Area Rug
Mfr # 9099MULTI9X12
Zoro # G813073823
product price: $225.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Size
9 ft x 12 ft
Color
Multi
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9099MULTI9X12
Zoro #
G813073823
UPC #
847918082496
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.31 in
Details
Color
Multi
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Includes
Area Rug
Back Material
Jute
Features
Stain Resistant
Stain Resistant
Yes
Description
Elegant Floral Design: Modern Floral Circles Design rug features a unique, stylish floral pattern, perfect for adding a touch of elegance to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.