Modern Watercolor Abstract Design Area Rug 7' 10'' x 10' Yellow

  • Mfr # 939YELLOW8X10

  • Zoro # G813074165


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
939YELLOW8X10
Zoro #
G813074165
UPC #
847918132979
Country of Origin
Türkiye

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.35 in

Details

Color
Yellow
Pattern
Abstract
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant
Back Material
Jute
Stain Resistant
Yes
Includes
Area Rug

Description

Experience the harmonious fusion of comfort, durability, and contemporary flair with our modern abstract rug. This rug boasts a sumptuous 0.35-inch pile height, providing a luxurious texture while being a breeze to maintain with spot cleaning and vacuuming. Expertly crafted from top-quality polypropylene fabric and backed by a robust cotton support, this rug exemplifies superior quality and timeless elegance, effortlessly injecting a dash of modern sophistication into any room. Elevate both your comfort and style with this exquisite rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.