
Modern Wavy Circles Design Area Rug 6 ft 6 in x 6 ft 6 in Square Blue
Mfr # 377BLUE6SQ
Zoro # G722734242
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width (In.)
79 in
Backing Material
Jute
Color
Blue
Machine Washable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377BLUE6SQ
Zoro #
G722734242
UPC #
847918133884
Country of Origin
Turkey
Dimensions
Width (In.)
79 in
Length (In.)
79 in
Size
6'6" x 6'6" Square
Thickness
0.39 in
Details
Shape
Square
Backing Material
Jute
Color
Blue
Machine Washable
No
Includes
Area Rug
Material
Polypropylene
Pattern
Geometric
Item
Area Rug
Description
Toscana Collection Modern Wavy Circles Design Area Rug is a statement piece that combines stylish elegance with practical design. It features a captivating pattern of wavy circles that flow dynamically across the rug, creating a sense of movement and contemporary flair. Perfect for the living room, bedroom, dining room, hallway, entryway, kitchen, or office, this rug effortlessly enhances any interior space with It's modern charm. Available in a versatile color palette that includes blue, brown, gray, red, black, and yellow, this rug is designed to integrate seamlessly with various decor styles. The 100% polypropylene construction and jute backing ensure a soft , plush experience underfoot while maintaining the rugs longevity and resilience, even in high-traffic areas. Easy to maintain, it features a heavy, dense pile and surface texture that stand up to daily wear without shedding. The Toscana Collection offers a full range of sizes and shapes to suit any room layout - from standard area rugs to runners for hallways and kitchens, mats for entryways, and round or oval rugs that bring a balanced touch to your decor. With It's modern design, rich texture, and robust build, this rug is ready to add a touch of authentic elegance and comfort to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.