Nylon Gray, 8.6 in W x 26 in L, 0.2 in Thick

  • Mfr # 70060GRAY13PK

  • Zoro # G213074291


product price:  $51.59
/ea

Key Features

Width
8.6 in
Color
Gray
Material
Nylon
Length
26 in
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70060GRAY13PK
Zoro #
G213074291
UPC #
847918086708
Country of Origin
Egypt

Dimensions

Width
8.6 in
Length
26 in
Thickness
0.2 in

Details

Color
Gray
Material
Nylon
Includes
Stair Treads
Pattern
Trellis

Description

Enrich your stairs with these stunning, yet practical and decorative stair treads. The interlocked geometric design adds interest and style to every step. The rubber backing provides additional safety for climbing kids and pets. At 26 inches x 8. 6 inches, These machine washable treads are ideally sized for the majority of staircases.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.