Palm Floral Leaves Indoor/Outdoor Runner Rug 2 ft 7 in x 12 ft Multi

  • Mfr # 5557MULTI27X12

  • Zoro # G822735613


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Size
2'7" x 12'
Color
Multi
Style
Geometric
Shape
Runner
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5557MULTI27X12
Zoro #
G822735613
UPC #
847918145122
Country of Origin
Türkiye

Dimensions

Size
2'7" x 12'
Length (In.)
144 in
Width (In.)
31 in
Thickness
0.28 in

Details

Color
Multi
Style
Geometric
Shape
Runner
Item
Indoor/Outdoor Runner Rug
Material
Polypropylene
Includes
Indoor/Outdoor Area Rug
Machine Washable
No
Backing Material
Polypropylene

Description

Liven up your indoor or outdoor decor with our Modern Contemporary Large Floral Rug, a vibrant statement piece that brings the beauty of nature into your home. Showcasing a bold palm frond design with rich, tropical colors, this rug adds energy and sophistication to any setting - from living rooms and dining areas to patios, balconies, and sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is made to endure the elements while maintaining its bright, modern appeal. It’s easy to clean - simply rinse with a garden hose using soapy water and air dry for a fresh, renewed look. Designed for indoor and outdoor use, it’s ideal for both relaxed and elegant spaces. Available in multiple sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, this collection offers the perfect fit for any area. Whether you want to refresh your patio, add color to your entryway, or enhance your living space, this modern floral rug brings effortless charm and long-lasting style. The Contemporary Floral Collection unites durability, vibrant design, and easy maintenance, making it the perfect finishing touch for your indoor/outdoor decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.