
Palm Frond Indoor/Outdoor Area Rug 10 ft x 14 ft Multi
Mfr # 5550MULTI10X14
Zoro # G822734494
product price: $516.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Multi
Thickness
0.28 in
Length (In.)
168 in
Width (In.)
120 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5550MULTI10X14
Zoro #
G822734494
UPC #
847918145399
Country of Origin
Turkey
Dimensions
Thickness
0.28 in
Length (In.)
168 in
Width (In.)
120 in
Size
10' x 14'
Details
Color
Multi
Material
Polypropylene
Backing Material
Polypropylene
Includes
Indoor/Outdoor Area Rug
Shape
Rectangle
Style
Floral
Machine Washable
No
Item
Indoor/Outdoor Area Rug
Description
Liven up your indoor or outdoor decor with our Modern Tropical Floral Rug, designed to bring a burst of color and island-inspired style to any space. Featuring a lush palm frond pattern and vibrant tropical tones, this rug instantly transforms patios, balconies, or interior spaces into a lively retreat. Crafted from durable, weather-resistant polypropylene, this rug offers the perfect blend of beauty and practicality. It’s easy to maintain - simply rinse with a garden hose and air dry for a fresh, renewed look. Designed for indoor and outdoor use, it resists moisture, fading, and everyday wear, making it ideal for living rooms, dining areas, sunrooms, kitchens, patios, balconies, and entryways. Available in a variety of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Tropical Floral Collection adds energy and warmth to any indoor or outdoor setting. Bring the essence of paradise to your home with this modern tropical rug - where vibrant design, durability, and effortless maintenance meet in perfect harmony.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.