Traditional Medallion Cushioned Anti Fatigue Standing Kitchen Mat 18 ft x 30 ft Beige

  • Mfr # WR11BEIGE18X30

  • Zoro # G222735374


product price:  $57.59
/ea

Key Features

Width
31 in
Thickness
0.79 in
Surface Material
PVC
Mat Surface Pattern
Oriental
Mat Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR11BEIGE18X30
Zoro #
G222735374
UPC #
847918136359
Country of Origin
China

Dimensions

Length
96 in
Width
31 in
Thickness
0.79 in
Size
18' x 30'

Details

Item
Anti Fatigue Mat
Color
Beige
Surface Material
PVC
Mat Surface Pattern
Oriental
Mat Shape
Rectangle
Backing Material
PVC Foam

Description

Enhance your home decor with our Oriental style anti-fatigue mat. The 0.79-inch thick cushioning provides exceptional support for your joints during long hours of standing, while the ornate Oriental design adds an element of sophistication. Ideal for kitchens, laundry rooms, or doorways, its durable construction and non-slip backing ensure lasting performance and safety. Ergonomic Anti-Fatigue Design: Enjoy exceptional support for your feet, knees, and back with our mat’s cushioned, ergonomic surface. Ideal for long periods of standing in kitchens, offices, or workspaces, it helps reduce fatigue and improve posture. Designed with a durable non-slip backing, this mat firmly adheres to any surface to help prevent slipping and tripping. Its beveled edges further enhance safety by keeping the mat flat and secure. Eco-Friendly & Versatile Use: Crafted from high-quality recycled materials, this mat is an environmentally responsible choice without compromising on comfort or durability. Its simple yet elegant design seamlessly fits into kitchens, bathrooms, laundry rooms, offices, and more, making it a great choice for homes with kids and pets. Superior Durability & Easy Maintenance: Made from high-quality, water-repellent PVC material with a recycled composition, this mat is stain- and oil-resistant, ensuring it remains looking pristine even in high-traffic areas. Cleaning is a breeze-simply wipe it down with a damp cloth or mild detergent and let it air dry. Please note that digital images and product dimensions are as accurate as possible. Due to monitor differences, some mat colors may vary slightly. Dimensions and patterns may also vary marginally from those listed. We strive to provide precise measurements, but slight variations can occur. Clean with damp cloth and mild detergent, air dry.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.