Zoro Homepage

Traditional Medallion Runner Rug 2' x 10' Multi

  • Mfr # MON836MULTI2X10

  • Zoro # G613074228


product price: $49.99
/ea

Key Features

Pattern
Traditional
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MON836MULTI2X10
Zoro #
G613074228
UPC #
847918102705
Country of Origin
Turkey

Dimensions

Size
2 ft x 10 ft
Length (In.)
120 in
Width (In.)
24 in
Thickness
0.31 in

Details

Color
Multi
Pattern
Traditional
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant
Includes
Area Rug
Back Material
Jute
Stain Resistant
Yes

Description

This beautiful rug is unique, stylish and ready to accent your decor with authentic elegance. This rug features bold colors and distressed modern design. The power loomed Construction adds durability to this rug, ensuring it will be a favorite for a long time. Tip: We recommend the use of a non-skid pad to keep the rug in place on smooth surfaces. All rug sizes are approximate. Please note: Due to the difference of monitor colors, some rug colors may vary slightly. We try to represent all rug colors accurately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.