Traditional Oriental Medallion Design Runner Rug 2'x10' Burgundy

  • Mfr # 101BURGUNDY2X10

  • Zoro # G613072934


product price:  $64.69
/ea

Key Features

Color
Burgundy
Pattern
Medallion
Material
Polypropylene
Shape
Rectangular
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101BURGUNDY2X10
Zoro #
G613072934
UPC #
847918116238
Country of Origin
Turkey

Dimensions

Size
2 ft x 10 ft
Length (In.)
120 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Burgundy
Pattern
Medallion
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Features
Stain Resistant
Back Material
Jute
Includes
Area Rug

Description

Traditional Oriental Medallion Design Area Rug, in a rich burgundy, is a testament to classic beauty and contemporary functionality. It comes in a variety of sizes including 8x10, 5x7, 2x7 runners, 2x3, 9x12, 6x9, and 6' round, ensuring a perfect fit for different indoor areas. This rug is not only aesthetically pleasing with its bold colors and traditional design but also practical. Made from high-quality polypropylene with a jute backing, it provides durability and a soft, plush walking experience. Its easy-to-clean, shed-free nature makes it an ideal choice for spaces that experience frequent foot traffic, offering an elegant yet practical solution for home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.