Transitional Bohemian Weather Resistant Indoor/Outdoor Runner Rug 2' x 7' Beige

  • Mfr # 4029BEIGE2X7

  • Zoro # G313073927


product price:  $42.89
/ea

Key Features

Pattern
Oriental
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4029BEIGE2X7
Zoro #
G313073927
UPC #
847918127197
Country of Origin
Belgium

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.19 in

Details

Color
Beige
Pattern
Oriental
Material
Polypropylene
Shape
Rectangular
Features
Stain Resistant; Water Resistant; Hose Washable
Back Material
Synthetic
Includes
Area Rug
Water Resistant
Yes
Stain Resistant
Yes
UV Resistant
Yes

Description

Elevate your home with the enchanting charm of this reversible rug, suitable for both indoor and outdoor use. The distressed traditional design gracefully blends with the sleek medallion pattern, creating an ambiance of timeless elegance. The durable pile height ensures effortless cleaning, making maintenance a breeze. Crafted with 100% polypropylene fibers, this rug embodies convenience, persistence, and irresistible allure. With its wide range of applications, it seamlessly fits into living rooms, kitchens, bedrooms, entryways, offices, dorms, dining rooms, patios, and outdoor areas, offering a versatile solution for all your indoor and outdoor needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.