Tropical Floral Reversible Plastic Runner Rug 2 ft 6 in x 8 ft Green

  • Mfr # 6051GREEN27X8

  • Zoro # G522735449


product price:  $49.49
/ea

Key Features

Shape
Runner
Includes
Outdoor Area Rug
Color
Green
Backing Material
Polypropylene
Width (In.)
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6051GREEN27X8
Zoro #
G522735449
UPC #
847918145665
Country of Origin
India

Dimensions

Width (In.)
31 in
Thickness
0.1 in
Length (In.)
96 in
Size
2'6" x 8'

Details

Shape
Runner
Includes
Outdoor Area Rug
Color
Green
Backing Material
Polypropylene
Material
Polypropylene
Style
Floral
Item
Outdoor Runner Rug
Machine Washable
No

Description

Liven up your indoor or outdoor decor with our Tropical Reversible Straw Rug, a bright and breezy accent that adds a splash of color and island charm to any space. Featuring a floral palm design with vibrant tropical tones, this rug enhances both indoor and outdoor environments with effortless style. Crafted from durable, weather-resistant polypropylene straw, this rug is built to withstand sun, moisture, and everyday wear. It’s easy to maintain - simply rinse with a garden hose, use soapy water, and air dry to keep it fresh and clean. Perfect for patios, RVs, camping, decks, sunrooms, playrooms, picnics, pet areas, kids’ rooms, traveling, and beach trips, this lightweight and foldable rug offers convenience, beauty, and function all in one. Available in a variety of sizes and shapes, including large or medium area rug, runner rugs, and small mats, the Tropical Reversible Collection is designed to complement any layout or decor style - indoors or out. Bring home the perfect combination of color, durability, and versatility with this modern tropical rug, made for everyday living and effortless enjoyment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.