Tropical Leaves Indoor/Outdoor Area Rug 5' x 7' Multi

  • Mfr # 8012MULTI5X7

  • Zoro # G613073917


product price:  $85.45
/ea
Free Shipping & Returns

Key Features

Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8012MULTI5X7
Zoro #
G613073917
UPC #
847918110311
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.23 in

Details

Color
Multi
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Stain Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
UV Resistant
Yes
Includes
Area Rug
Back Material
Synthetic
Water Resistant
Yes

Description

Liven up your indoor or outdoor decor with this contemporary flatwoven rug. It features a modern geometric design and vibrant colors.It is easy to maintain by rinsing with a garden hose with soapy water and air drying.For indoor or outdoor use. This collection offers area rugs that are suitable for all indoor/outdoor spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.