
Vintage Bohemian Machine Washable Non Slip Area Rug 2 ft x 3 ft Beige
Mfr # 6024BEIGE2X3
Zoro # G922735216
product price: $40.99
/eaKey Features
Style
Oriental
Length (In.)
36 in
Color
Beige
Size
2' x 3'
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6024BEIGE2X3
Zoro #
G922735216
UPC #
847918129993
Country of Origin
Türkiye
Dimensions
Length (In.)
36 in
Size
2' x 3'
Thickness
0.2 in
Width (In.)
24 in
Details
Style
Oriental
Color
Beige
Material
Polyester
Backing Material
Recycled Cotton/Polyester
Machine Washable
Yes
Includes
Area Rug
Shape
Rectangle
Item
Area Rug
Description
Immerse your home in timeless elegance with our machine-washable Oriental area rug. Blending traditional medallion motifs with modern distressed detailing, this rug adds warmth, texture, and sophistication to any room - from living rooms and bedrooms to dining rooms, offices, and hallways. Crafted from OEKO-TEX certified recycled polyester with a non-slip backing, it’s soft underfoot, durable in high-traffic areas, and safe for kids and pets. Perfect for those who value both style and practicality. Variety of sizes & shapes: Available in 2x3, 3x5, 5x7, 8x10, 9x12, 10x14, plus 2x7 and 2x10 runners, round, oval, and square rugs for any layout. Durable & eco-friendly: Flat-woven from premium recycled polyester for lasting beauty and sustainability. Machine washable: Fits easily in standard home washers; simple spot cleaning keeps it fresh. Stain & water resistant: Perfect for high-traffic, kid-friendly, and pet-friendly homes. Versatile design: A fusion of bohemian charm and modern luxury, ideal for any decor style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.