Vintage Distressed Machine Washable Non Slip Area Rug 5 ft x 7 ft Olive

  • Mfr # 6028OLIVE5X7

  • Zoro # G222734254


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Includes
Area Rug
Color
Olive
Backing Material
Recycled Cotton/Polyester
Material
Polyester
Size
5' x 7'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6028OLIVE5X7
Zoro #
G222734254
UPC #
847918130661
Country of Origin
Türkiye

Dimensions

Size
5' x 7'
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.2 in

Details

Includes
Area Rug
Color
Olive
Backing Material
Recycled Cotton/Polyester
Material
Polyester
Item
Area Rug
Machine Washable
Yes
Style
Oriental
Shape
Rectangle

Description

Elevate your home with the allure of our machine-washable polyester area rug, marrying the richness of traditional Oriental design with global-inspired patterns. Indulge in the perfect synthesis of comfort and durability, tailored for high-traffic areas and pet-friendly living. The flat-woven texture guarantees easy cleaning, while the rugs composition of OEKO-TEX certified premium recycled materials reflects our commitment to style, tradition, and environmental responsibility. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. Elegance in Every Fiber: Elegant fiber texture with a flat pile, lightweight design, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.