
Vintage Transitional Boho Machine Washable Runner Rug 2 ft 6 in x 7 ft Multi
Mfr # 6038MULTI2X7
Zoro # G822734340
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
84 in
Shape
Runner
Includes
Area Rug
Width (In.)
30 in
Backing Material
Recycled Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6038MULTI2X7
Zoro #
G822734340
UPC #
847918131347
Country of Origin
Turkey
Dimensions
Length (In.)
84 in
Width (In.)
30 in
Thickness
0.25 in
Size
2'6" x 7'
Details
Shape
Runner
Item
Runner Rug
Includes
Area Rug
Backing Material
Recycled Cotton/Polyester
Material
Polyester
Style
Oriental
Color
Multi
Machine Washable
Yes
Description
Elevate your home decor with vintage distressed global-inspired oriental style using this premium quality machine-washable polyester area rug. The captivating traditional motifs and bold colors create a dynamic focal point for your space. Unroll this rug in various sizes to masterfully elevate your living area. Craft ed for easy maintenance and sustainability, the flat-woven rug is made from OEKO-TEX certified premium recycled materials, embodying timeless elegance with an eco-conscious touch. Durable Elegance for Busy Spaces: Engineered for everyday resilience, our machine-washable rugs are ideal for high-traffic areas. Kid and pet-friendly, perfect for high-traffic areas like living rooms, dining rooms, bedrooms, entryways, nurseries, kids rooms, playrooms, dorm rooms, studies, or home offices. The fringes on both ends enhance the rugs graceful beauty. Elegance in Every Fiber: Elegant fiber texture with a flat pile, premium craft smanship rug, and stain-resistant properties. Conveniently fIt's in your home washing machine, with polyester machine-made construction ensuring exceptional comfort and durability. Available in various sizes: 8x10, 5x7, 2x7 runner, 2x10 runner, 2x3, 3x5, 9x12, 10x14. Effortless Maintenance for Lasting Beauty: Stress-free upkeep with regular vacuuming and easy stain removal using a mild detergent or carpet cleaner. Mess-Proof Comfort: Safe for everyday indoor high foot traffic and resilient against lifes unpredictable messes from kid or pet activity. Please Note: Digital images and product dimensions are as accurate as possible, but slight variations may occur due to differences in computer monitors. Lengths and widths may vary, and patterns may differ slightly based on the shape and size selected. Vacuum carefully without a beater bar. Machine wash under a cold and gentle cycle. Do not use bleach. Line dry. Professional cleaning is recommended for stubborn stains. Please note that this machine-washable rug may shrink by 1-2 inches aft er the first wash.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.