Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Split Flange Kit - SAE Code 62

  • Mfr # 1902X32

  • Zoro # G903653775


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Four bolt flange connections
Standards
SAE J518 specifications
Flange Code
Code 62
Material
Steel
Weight
6.129
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1902X32
Zoro #
G903653775
UPC #
-
Country of Origin
China

Dimensions

Plate Size
2

Details

Fitting Connection Type
Four bolt flange connections
Standards
SAE J518 specifications
Flange Code
Code 62
Material
Steel
Weight
6.129
Adapter Type
Split Flange Halves
Body Material
Steel
Number of Bolts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.