90 Deg. Street Elbow Stainless Steel

  • Mfr # 5502X04X04SS

  • Zoro # G500452528


product price:  $22.79
/ea

Key Features

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Size 1
1/4-18
Fitting Thread Type 2
NPT
Hex Size
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5502X04X04SS
Zoro #
G500452528
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1/4-18
Hex Size
0.75
Fitting Thread Size 2
1/4-18
Hex Size (mm)
19.05

Details

Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Material
Stainless Steel
End 1 Connection Type
Male
Body Material
Stainless Steel
Adapter Type
Elbow and Straights
End 2 Connection Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.