Zoro Homepage

90 Durometer Buna O Ring

  • Mfr # 7629X04

  • Zoro # G503656305


product price: $0.09
/ea
Sold in multiples of 100 for $9.00

Key Features

Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Weight
0.0002
Inside Diameter
0.35099
Thickness
7.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7629X04
Zoro #
G503656305
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
0.35099
Thickness
7.2
Thickness (mm)
1.8288

Details

Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Weight
0.0002
Body Material
Buna-N Rubber
Adapter Type
Seals, Gaskets & Accessories/O-Rings

Description

This WORLD WIDE FITTINGS brand 90 Durometer Buna O Ring is made of steel and has a weight of 0.0002. It has an inside diameter of 0.35099 and a thickness of 7.2. The body material is Buna-N Rubber and the adapter type is Seals, Gaskets & Accessories/O-Rings. The thickness (mm) is 1.8288.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.