Zoro Homepage

90 Durometer Buna O Ring

  • Mfr # 7629X10

  • Zoro # G603655949


product price: $0.13
/ea
Sold in multiples of 63 for $8.19

Key Features

Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Thickness
9.7
Inside Diameter
0.755
Weight
0.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7629X10
Zoro #
G603655949
UPC #
-
Country of Origin
China

Dimensions

Thickness
9.7
Inside Diameter
0.755
Thickness (mm)
2.4638

Details

Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Weight
0.001
Body Material
Buna-N Rubber
Adapter Type
Seals, Gaskets & Accessories/O-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.