Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Durometer Buna O Ring

  • Mfr # 7629X24

  • Zoro # G703653562


product price: $0.65
/ea
Sold in multiples of 15 for $9.75

Key Features

Material
Steel
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Inside Diameter
1.72
Weight
0.003
Thickness
0.118
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7629X24
Zoro #
G703653562
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
1.72
Thickness
0.118
Thickness (mm)
2.997

Details

Material
Steel
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Weight
0.003
Adapter Type
Seals, Gaskets & Accessories/O-Rings
Body Material
Buna-N Rubber

Description

This WORLD WIDE FITTINGS brand 90 Durometer Buna O Ring is made of steel and has an inside diameter of 1.72. It has a weight of 0.003 and a thickness of 0.118. It is an adapter type of Seals, Gaskets & Accessories/O-Rings and has a body material of Buna-N Rubber with a thickness of 2.997 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.