90 Male Elbow Long Forged

  • Mfr # 2501LX04X04SS

  • Zoro # G200452071


product price: $15.95
/ea

Key Features

Hex Size
0.563
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2501LX04X04SS
Zoro #
G200452071
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.563
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
7/16-20
Hex Size (mm)
14.3002

Details

Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.12
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 2 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.