Bulkhead Locknut Stainless Steel

  • Mfr # 306X12SS
  • Zoro # G100452416
product price: 
$
14.35
/ea

Key Features

Hex Size
1.375
Overall Length
0.41
Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 1
1-1/16-12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
306X12SS
Zoro #
G100452416
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.375
Overall Length
0.41
Fitting Thread Size 1
1-1/16-12
Hex Size (mm)
34.925
Overall Length (mm)
10.414

Details

Fitting Thread Type 1
SAE
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Weight
0.089
Adapter Type
Caps & Nuts
Body Material
Stainless Steel

Ratings & reviews