Zoro Homepage

DIN Plug - Male British Standard Pipe Parallel

  • Mfr # 7240X06G

  • Zoro # G303655812


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Fitting Thread Type 1
BSPP
Fitting Thread Size 1
G 3/8A
Overall Length
0.669
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Hex Size
0.315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240X06G
Zoro #
G303655812
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
G 3/8A
Overall Length
0.669
Hex Size
0.315
Overall Length (mm)
16.9926
Hex Size (mm)
8.001

Details

Fitting Thread Type 1
BSPP
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
Weight
0.0621
Body Material
Steel
Adapter Type
Plugs
End 1 Connection Type
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.