Zoro Homepage

DIN Plug - Male British Standard Pipe Parallel

  • Mfr # 7240X24G

  • Zoro # G103656088


product price: $12.15
/ea

Key Features

Fitting Thread Type 1
BSPP
Fitting Thread Size 1
G1 1/2A
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Hex Size
0.945
Overall Length
0.886
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7240X24G
Zoro #
G103656088
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
G1 1/2A
Hex Size
0.945
Overall Length
0.886
Overall Length (mm)
22.5044
Hex Size (mm)
24.003

Details

Fitting Thread Type 1
BSPP
Standards
Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Material
Steel
End 1 Connection Type
Male
Adapter Type
Plugs
Body Material
Steel

Description

This WORLD WIDE FITTINGS brand DIN Plug - Male British Standard Pipe Parallel is made of steel and has a Fitting Thread Type 1 of BSPP, a Fitting Thread Size 1 of G1 1/2A, a Hex Size of 0.945, an Overall Length of 0.886, an End 1 Connection Type of Male, an Adapter Type of Plugs, a Body Material of Steel, an Overall Length (mm) of 22.5044, and a Hex Size (mm) of 24.003.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.