
Shop WORLD WIDE FITTINGS
See all product information
Female Flat Face O-Ring Swivel to Male O-Ring Boss Straight
Mfr # FS6540X16X16
Zoro # G203655967
product price:Â $17.99
/eaKey Features
Fitting Gender
Female
Fitting Thread Size 1
1-7/16-12
Overall Length
2.658
Hex Size
1.5
Fitting Thread Type 1
ORFS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS6540X16X16
Zoro #
G203655967
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-7/16-12
Overall Length
2.658
Hex Size
1.5
Fitting Thread Size 2
1-5/16-12
Overall Length (mm)
67.5132
Hex Size (mm)
38.1
Details
Fitting Gender
Female
Fitting Thread Type 1
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
SAE
End Style
ORFS
End 1 Connection Type
Female
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.