Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union

  • Mfr # 4325X06X08
  • Zoro # G603653884
product price: 
$
4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Fitting Gender
Male
Fitting Thread Size 2
13/16-16
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Hex Size
1.125
Fitting Thread Type 2
ORFS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4325X06X08
Zoro #
G603653884
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
13/16-16
Hex Size
1.125
Overall Length
2.224
Fitting Thread Size 1
11/16-16
Overall Length (mm)
56.4896
Hex Size (mm)
28.575

Details

Fitting Gender
Male
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
ORFS
Material
Steel
Fitting Thread Type 1
ORFS
Weight
0.274
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End Style
ORFS
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.