Female Flat Face O-Ring to Male Flat Face O-Ring Reducer

  • Mfr # 4015X12X08

  • Zoro # G403653503


product price:  $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Fitting Gender
Female
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
1-3/16-12
Overall Length
1.083
Hex Size
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4015X12X08
Zoro #
G403653503
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-3/16-12
Overall Length
1.083
Hex Size
1.375
Fitting Thread Size 2
13/16-16
Hex Size (mm)
34.925
Overall Length (mm)
27.5082

Details

Fitting Gender
Female
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.3551
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
End Style
ORFS
Body Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.