Male Pipe To Female Pipe Swivel 90 Deg. Stainless Steel

  • Mfr # 1501X12X12SS
  • Zoro # G500452122
product price: 
$
68.49
/ea

Key Features

Fitting Thread Size 1
3/4-14
Fitting Thread Type 1
NPT
Material
Stainless Steel
Hex Size
1.063
Fitting Thread Type 2
NPT Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1501X12X12SS
Zoro #
G500452122
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/4-14
Hex Size
1.063
Fitting Thread Size 2
3/4-14
Hex Size (mm)
27.0002

Details

Fitting Thread Type 1
NPT
Material
Stainless Steel
Fitting Thread Type 2
NPT Swivel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
End 1 Hex
1.25
Body Material
Stainless Steel
End 2 Connection Type
Female
End 1 Connection Type
Male
End 1 Hex (Metric)
31.75
Adapter Type
Elbow and Straights

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.