Shop WORLD WIDE FITTINGS

Female Flat Face O-Ring to Male Flat Face O-Ring Reducer

  • Mfr # 4015X16X08
  • Zoro # G103653827

product price: 
$
12.55
/ea

Key Features

Fitting Gender
Female
Overall Length
1.15
Fitting Thread Type 1
ORFS
Fitting Thread Size 1
1-7/16-12
Fitting Thread Type 2
ORFS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4015X16X08
Zoro #
G103653827
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.15
Fitting Thread Size 1
1-7/16-12
Hex Size
1.625
Fitting Thread Size 2
13/16-16
Overall Length (mm)
29.21
Hex Size (mm)
41.275

Details

Fitting Gender
Female
Fitting Thread Type 1
ORFS
Fitting Thread Type 2
ORFS
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.4964
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
End Style
ORFS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.