
Female Flat Face O-Ring to Male Flat Face O-Ring Reducer
Mfr # 4015X20X16
Zoro # G203653703
product price:Â $19.39
/eaKey Features
Fitting Gender
Female
Fitting Thread Size 1
1-11/16-12
Overall Length
1.338
Fitting Thread Size 2
1-7/16-12
Fitting Thread Type 2
ORFS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4015X20X16
Zoro #
G203653703
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-11/16-12
Overall Length
1.338
Fitting Thread Size 2
1-7/16-12
Hex Size
1.875
Overall Length (mm)
33.9852
Hex Size (mm)
47.625
Details
Fitting Gender
Female
Fitting Thread Type 2
ORFS
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Material
Steel
Weight
0.692
End Style
ORFS
End 2 Connection Type
Male
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.