Female JIC to Male JIC Tube End Reducer

  • Mfr # 5015X08X04
  • Zoro # G103655074
product price: 
$
3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Fitting Thread Size 2
7/16-20
Hex Size
0.875
Fitting Thread Size 1
3/4-16
Overall Length
1.3
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5015X08X04
Zoro #
G103655074
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
7/16-20
Hex Size
0.875
Fitting Thread Size 1
3/4-16
Overall Length
1.3
Overall Length (mm)
33.02
Hex Size (mm)
22.225

Details

Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Material
Steel
Weight
0.09
Body Material
Steel
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
End 2 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.