Female JIC to Male JIC Tube End Reducer

  • Mfr # 5015X14X10
  • Zoro # G003655594
product price: 
$
9.49
/ea

Key Features

Overall Length
1.727
Fitting Thread Size 1
1-3/16-12
Fitting Thread Size 2
7/8-14
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015X14X10
Zoro #
G003655594
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.29
Body Material
Steel
End 1 Connection Type
Female
End 2 Connection Type
Male
Adapter Type
Elbow and Straights

Dimensions

Overall Length
1.727
Fitting Thread Size 1
1-3/16-12
Fitting Thread Size 2
7/8-14
Hex Size
1.375
Hex Size (mm)
34.925
Overall Length (mm)
43.8658

Ratings & reviews