Female JIC to Male JIC Tube End Reducer

  • Mfr # 5015X14X12
  • Zoro # G403655620
product price: 
$
8.29
/ea

Key Features

Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Overall Length
1.833
Fitting Thread Size 2
1-1/16-12
Hex Size
1.375
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5015X14X12
Zoro #
G403655620
UPC #
-
Country of Origin
China
Fitting Thread Type 2
JIC 37 Degrees Flare
Fitting Thread Type 1
JIC 37 Degrees Flare
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
0.32
End 1 Connection Type
Female
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Steel

Dimensions

Overall Length
1.833
Fitting Thread Size 2
1-1/16-12
Hex Size
1.375
Fitting Thread Size 1
1-3/16-12
Hex Size (mm)
34.925
Overall Length (mm)
46.5582

Ratings & reviews