Shop WORLD WIDE FITTINGS
See all product information
Create Account
Female JIC to Male JIC Tube End Reducer
- Mfr # 5015X20X24
- Zoro # G303656055
product price:Â
$
15.99
/ea
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
JIC 37 Degrees Flare
Overall Length
2.145
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015X20X24
- Zoro #
- G303656055
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- JIC 37 Degrees Flare
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material
- Steel
- Weight
- 1.01
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Male
- Body Material
- Steel
- End 1 Connection Type
- Female
Dimensions
- Overall Length
- 2.145
- Fitting Thread Size 2
- 1-7/8-12
- Hex Size
- 2
- Fitting Thread Size 1
- 1-5/8-12
- Overall Length (mm)
- 54.483
- Hex Size (mm)
- 50.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.