
Female O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3239X04X04
Zoro # G403654289
product price:Â $2.79
/ea
Sold in multiples of 4 for $11.16
Key Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
7/16-20
Hex Size
0.688
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3239X04X04
Zoro #
G403654289
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
7/16-20
Hex Size
0.688
Overall Length
1.32
Overall Length (mm)
33.528
Hex Size (mm)
17.4752
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
SAE
Weight
0.0836
End 1 Connection Type
Female
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.