Shop WORLD WIDE FITTINGS

Male O-Ring Boss to Male Pipe Straight Adapter

  • Mfr # 3249X16X12
  • Zoro # G703654668

product price: 
$
9.69
/ea

Key Features

Material
Steel
Overall Length
1.844
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Fitting Thread Size 2
3/4-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3249X16X12
Zoro #
G703654668
UPC #
-
Country of Origin
China
Material
Steel
Fitting Thread Type 1
SAE
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.4314
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male
Body Material
Steel

Dimensions

Overall Length
1.844
Fitting Thread Size 2
3/4-14
Hex Size
1.5
Fitting Thread Size 1
1-5/16-12
Hex Size (mm)
38.1
Overall Length (mm)
46.8376

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.