
Shop WORLD WIDE FITTINGS
See all product information
Female Pipe Swivel to Female Pipe Swivel to Female Pipe Tee
Mfr # 9456X04X04X04
Zoro # G703654309
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/4-18
Material
Steel
Fitting Thread Type 2
NPT Swivel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9456X04X04X04
Zoro #
G703654309
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/4-18
Hex Size
0.75
Hex Size (mm)
19.05
Details
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
Weight
0.25
End 3 Thread
1/4-18
End 1 Hex (Metric)
17.526
End 3 Style
NPT
End 1 Connection Type
Female
End 2 Hex (Metric)
17.526
End 2 Hex
0.69
End 3 Connection Type
Female
End 1 Hex
0.69
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Tee Adapters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.