Shop WORLD WIDE FITTINGS

Female Pipe To Female JIC Swivel Straight

  • Mfr # 9256X08X10
  • Zoro # G703653425

product price: 
$
7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
NPT
Length
2.12
Fitting Thread Size 2
7/8-14
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9256X08X10
Zoro #
G703653425
UPC #
-
Country of Origin
China
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Fitting Thread Type 1
NPT
Material
Steel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Weight
0.32
End 1 Hex
1.125
Body Material
Steel
End 1 Connection Type
Female
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
28.575

Dimensions

Length
2.12
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
1/2-14
Hex Size
1
Overall Length
1.62
Hex Size (mm)
25.4
Overall Length (mm)
41.148

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.