Male JIC to Male Pipe 90 Degree Elbow
- Mfr # F5405X10X12
- Zoro # G203655097
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
1.063
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5405X10X12
- Zoro #
- G203655097
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- NPT
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material
- Steel
- Weight
- 0.44
- Body Material
- Steel
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- Adapter Type
- Elbow and Straights
Dimensions
- Hex Size
- 1.063
- Fitting Thread Size 1
- 7/8-14
- Fitting Thread Size 2
- 3/4-14
- Hex Size (mm)
- 27.0002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.