Shop WORLD WIDE FITTINGS

Female Pipe To Female JIC Swivel Straight

  • Mfr # 9256X20X20
  • Zoro # G503654134

product price: 
$
24.55
/ea

Key Features

Length
2.84
Fitting Thread Type 1
NPT
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Overall Length
2.2
Hex Size
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9256X20X20
Zoro #
G503654134
UPC #
-
Country of Origin
China
Fitting Thread Type 1
NPT
Fitting Thread Type 2
JIC 37 Degrees Flare Swivel
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
1.29
End 1 Hex (Metric)
50.8
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Female
End 1 Hex
2
End 2 Connection Type
Female

Dimensions

Length
2.84
Overall Length
2.2
Hex Size
2
Fitting Thread Size 2
1-5/8-12
Fitting Thread Size 1
1-1/4-11-1/2
Hex Size (mm)
50.8
Overall Length (mm)
55.88

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.