
Female Pipe to Female Pipe Hex Coupling
Mfr # 3309X12X08
Zoro # G803656043
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Fitting Thread Type 2
NPT
Hex Size
1.375
Fitting Thread Size 2
1/2-14
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3309X12X08
Zoro #
G803656043
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.375
Fitting Thread Size 2
1/2-14
Overall Length
1.53
Fitting Thread Size 1
3/4-14
Hex Size (mm)
34.925
Overall Length (mm)
38.862
Details
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.39
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.