Female Pipe To Female Pipe Swivel 90 Degree Elbow

  • Mfr # 9455X04X04

  • Zoro # G003653446


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Fitting Thread Type 1
NPT
Hex Size
0.75
Fitting Thread Size 1
1/4-18
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9455X04X04
Zoro #
G003653446
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.75
Fitting Thread Size 1
1/4-18
Fitting Thread Size 2
1/4-18
Hex Size (mm)
19.05

Details

Fitting Thread Type 1
NPT
Material
Steel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT Swivel
Weight
0.19
End 1 Hex
0.688
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
17.4752
End 1 Connection Type
Female
Body Material
Steel
End 2 Connection Type
Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.