Shop WORLD WIDE FITTINGS
See all product information
Create Account
Female Pipe To Female Pipe Swivel 90 Degree Elbow
- Mfr # 9455X12X12
- Zoro # G303653979
product price:Â
$
10.99
/ea
Key Features
Fitting Thread Size 2
3/4-14
Hex Size
1.313
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Size 1
3/4-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9455X12X12
- Zoro #
- G303653979
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 2
- 3/4-14
- Hex Size
- 1.313
- Fitting Thread Size 1
- 3/4-14
- Hex Size (mm)
- 33.3502
Details
- Standards
- Steel pipe fitting fittings meet SAE J514 specifications.
- Material
- Steel
- Fitting Thread Type 2
- NPT Swivel
- Fitting Thread Type 1
- NPT
- Weight
- 0.75
- Body Material
- Steel
- End 2 Connection Type
- Female
- End 1 Hex (Metric)
- 31.75
- End 1 Hex
- 1.25
- End 1 Connection Type
- Female
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.