Female Pipe To Female Pipe Swivel 90 Degree Elbow

  • Mfr # 9455X24X24

  • Zoro # G903654406


product price:  $71.85
/ea

Key Features

Hex Size
2.562
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
1-1/2-11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9455X24X24
Zoro #
G903654406
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2.562
Fitting Thread Size 2
1-1/2-11-1/2
Fitting Thread Size 1
1-1/2-11-1/2
Hex Size (mm)
65.0748

Details

Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Weight
4.15
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Female
End 1 Connection Type
Female
End 1 Hex (Metric)
53.975
End 1 Hex
2.125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.