
Female Pipe To Female Pipe Swivel Straight
Mfr # 9255X06X04
Zoro # G203656254
product price:Â $4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Fitting Thread Size 2
1/4-18
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
3/8-18
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9255X06X04
Zoro #
G203656254
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
3/8-18
Length
1.48
Overall Length
1.29
Hex Size
0.875
Hex Size (mm)
22.225
Overall Length (mm)
32.766
Details
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Fitting Thread Type 1
NPT
Weight
0.14
Body Material
Steel
End 1 Hex
0.688
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
End 2 Connection Type
Female
End 1 Hex (Metric)
17.4752
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.