Female Pipe To Female Pipe Swivel Straight

  • Mfr # 9255X08X04
  • Zoro # G903656288
product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Fitting Thread Size 2
1/4-18
Hex Size
1
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Size 1
1/2-14
Fitting Thread Type 1
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9255X08X04
Zoro #
G903656288
UPC #
-
Country of Origin
China
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 1
NPT
Material
Steel
Fitting Thread Type 2
NPT Swivel
Weight
0.2
End 1 Hex
0.688
End 1 Hex (Metric)
17.4752
End 1 Connection Type
Female
End 2 Connection Type
Female
Body Material
Steel
Adapter Type
Elbow and Straights

Dimensions

Fitting Thread Size 2
1/4-18
Hex Size
1
Fitting Thread Size 1
1/2-14
Overall Length
1.56
Length
1.75
Overall Length (mm)
39.624
Hex Size (mm)
25.4

Ratings & reviews