Male Pipe to Female Pipe Expander Stainless Steel
- Mfr # 5405X08X04SS
- Zoro # G700452304
product price:Â
$
27.29
/ea
Key Features
Fitting Thread Type 1
NPT
Material
Stainless Steel
Fitting Thread Type 2
NPT
End 1 Connection Type
Female
End 2 Connection Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5405X08X04SS
- Zoro #
- G700452304
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- NPT
- Material
- Stainless Steel
- Fitting Thread Type 2
- NPT
- End 1 Connection Type
- Female
- End 2 Connection Type
- Male
- Body Material
- Stainless Steel
- Adapter Type
- Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.