
Female Pipe To Female Pipe Swivel Straight
Mfr # 9255X08X06
Zoro # G403656252
product price:Â $5.19
/ea
Sold in multiples of 2 for $10.38
Key Features
Hex Size
0.875
Fitting Thread Size 1
1/2-14
Overall Length
1.45
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9255X08X06
Zoro #
G403656252
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.875
Fitting Thread Size 1
1/2-14
Overall Length
1.45
Fitting Thread Size 2
3/8-18
Length
1.66
Overall Length (mm)
36.83
Hex Size (mm)
22.225
Details
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT Swivel
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.2
End 1 Connection Type
Female
Body Material
Steel
End 1 Hex
0.875
End 1 Hex (Metric)
22.225
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.