Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring 45 Degree Union Elbow - With Locknut
- Mfr # 4375X24X24LN
- Zoro # G803655626
product price:Â
$
54.99
/ea
Key Features
Fitting Gender
Male
Fitting Thread Size 1
2-12
Hex Size
1.88
Material
Steel
Fitting Thread Type 2
ORFS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4375X24X24LN
- Zoro #
- G803655626
- UPC #
- -
- Country of Origin
- China
- Fitting Gender
- Male
- Material
- Steel
- Fitting Thread Type 2
- ORFS
- Fitting Thread Type 1
- ORFS
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- End 2 Connection Type
- Male
- End 1 Connection Type
- Male
- End 1 Hex
- 2.38
- Adapter Type
- Elbow and Straights
- Body Material
- Steel
- End 1 Hex (Metric)
- 60.452
- End Style
- ORFS
Dimensions
- Fitting Thread Size 1
- 2-12
- Hex Size
- 1.88
- Fitting Thread Size 2
- 2-12
- Hex Size (mm)
- 47.752
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.